Reserve taper grooved dowel pin
PIN-TAPGRVD-DIN1474-A1-3X16
Art.-no. 026790316
EAN 4045727132906
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | ISO 8741, DIN 1474 |
Material | Stainless steel A1 |
Nominal diameter (d1) | 3 mm |
Length (l1) | 16 mm |
Chamfer length (a) | 0.4 mm |
