Welcome to Würth Slowakia For trade customers only

Flat washer, twisted for steel construction DIN 7989-2, yellow zinc plated steel

DIN 7989-2 steel yellow zinc plated
WSH-DIN7989/2-A-(A3C)-10

Art.-no. 044999910

EAN 4046778547367

Price for selected packaging unit
Flat washer, twisted for steel construction DIN 7989-2, yellow zinc plated steel

Art.-no. 044999910

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

11 mm

Outer diameter (d2)

20 mm

Thickness (h1)

8 mm

Standards

DIN 7989-2

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Steel construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information