Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)
WSH-ISO7090-200HV-(ZFSH)-18
Art.-no. 464240618
EAN 4056807155555
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Plain washers, chamfered
- Zinc-flake coating with very high corrosion protection
- Washers with a hardness of 200 HV are suitable for screw connections up to and including strength class 8.8
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Locking function | Embedding locking device |
