Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)

WSH-ISO7090-300HV-(A2K)-24

Art.-no. 51499924

EAN 4060053124739

Price for selected packaging unit
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)

Art.-no. 51499924

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information