Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
ISO 7089 steel 200 HV hot dip galvanized
WSH-ISO7089-200HV-(HDG)-60
Art.-no.
0407009160
EAN 7321130273663
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardness class 200 HV
- Replaces DIN 125
- Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M60 |
Internal diameter (d1) | 66 mm |
Outer diameter (d2) | 110 mm |
Thickness (h1) | 10 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |