Flat washers ISO 7092 steel 200 HV plain
ISO 7092 plain steel, 200 HV
WSH-ISO7092-200HV-16
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.00 mm |
Außendurchmesser (d2) | 28.00 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7092 |
Werkstoff | Steel |
Vickers hardness, HV | 200 HV |
Oberfläche | Plain |
RoHS-compliant | Yes |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |
Datasheets(X)