Furniture handle designer ZD 21
Furniture handle design ZD 21
HNDL-BOWTYP-ZD21-(NI)-MATT-96MM
Art.-no.
0685170001
EAN 4045727247815
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Design matches ZD 21 knob, hat and coat hooks, door handle and window handle
Product information
Datasheets(X)
![]() | |
Werkstoff | Die-cast zinc |
Surface | Nickel plated |
Glanzgrad | Matt |
Länge (L) | 128 mm |
Breite (B) | 18 mm |
Height (H) | 28 mm |
Thickness (D) | 7 mm |
Dimension between axes (A) | 96 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!