Welcome to Würth Slowakia For trade customers only

HPC Speedcut 4.0 Inox end mill, long, four blades, uneven angle of twist gradient, with internal cooling, HA shank

End mill SC4.0 Inox DIN 6527L 2xD/2xD IC Ultrad HA
ENDMIL-SP-HPC-4.0-L-IX-UD-TN-IK-HA-D8

Art.-no. 5443313002
EAN 4062856182817

Price for selected packaging unit
HPC Speedcut 4.0 Inox end mill, long, four blades, uneven angle of twist gradient, with internal cooling, HA shank

Art.-no. 5443313002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide high-performance cutter particularly suitable for machining austenitic stainless steels: Smoothing, rough finishing and roughing with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8557

Material to be processed

Steel, Stainless steel, Titanium, Aluminium, GRP

Diameter (d1)

8 mm

Shank diameter (d2)

8 mm

Standards

DIN 6527

Construction length

Long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

ULTRADUR

Coolant supply

Internal

Twist angle

39-42°

Length (l1)

63 mm

Cutting edge length (l2)

19 mm

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.25 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, FRP

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information