Welcome to Würth Slowakia For trade customers only

HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,1MM

Art.-no. 0624930410

EAN 4065746362900

Price for selected packaging unit
HSS DIN 338 SMART STEP twist drill bit

Art.-no. 0624930410

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.

The original SMART STEP: the first twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)



Precise, circular holes



Extremely comfortable drilling


  • Eliminates pre-drilling, precise spot drilling without running off-centre

  • Angled drilling possible

  • Simple drilling or enlarging of an existing drill hole


Significantly faster than conventional twist drill bits with point thinning



Ideal for drilling out rivets and stud bolts



The first twist drill bit to enable precise, hand-held drilling up to dia. 20 mm without pre-drilling; even enables precise holes up to dia. 26.5 mm without pre-drilling when used in a box column drill


Shank reduced to dia. 12.7 mm from > 13.0 mm drill bit diameter for use in all standard 3-jaw drill chucks



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

For blind bores, please note the extended drill tip (see dimension l3)!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles).

  • High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits for drilling holes in wood.

  • Ideal for high-precision, comfortable and quick work in solid materials (e.g. in steel with strength of up to 1000 N/mm², aluminium and plastics).

Suitable for machine type

Drill, Cordless screwdrivers, Pedestal drilling machine

Material to be processed

Steel, Cast iron, Non-ferrous metal, Wood, Hardwood

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

4.1 mm

Length (l1)

75 mm

Chip flute length (l2)

43 mm

Drill tip length (l3)

3.0 mm

Shank diameter

4.1 mm

Shank style

3-face shank

Surface

Multiple refined

Cutting material

HSS

Type

SMART STEP

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1000 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designation Tensile strength From dia. 1.0 From dia. 2.0 From dia. 2.5
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 25 37 7,958 9,549 0,016 3,979 4,775 0,050 3,183 3,820 0,063
Unalloyed heat-treated steels ≤ 850 N/mm² 25 37 7,958 9,549 0,016 3,979 4,775 0,050 3,183 3,820 0,063
Low-alloy heat-treated steels ≤ 850 N/mm² 25 37 7,958 9,549 0,016 3,979 4,775 0,050 3,183 3,820 0,063
Unalloyed heat-treated steels ≤ 1,000 N/mm² 22 31 7,003 7,958 0,014 3,501 3,979 0,040 2,801 3,183 0,050
Low-alloy heat-treated steels ≤ 1,000 N/mm² 22 31 7,003 7,958 0,014 3,501 3,979 0,040 2,801 3,183 0,050
Alloyed heat-treated steels ≤ 1,000 N/mm² 10 20 3,183 5,093 0,012 1,592 2,546 0,032 1,273 2,037 0,040
Nitriding steels ≤ 1,000 N/mm² 10 20 3,183 5,093 0,012 1,592 2,546 0,032 1,273 2,037 0,040
Tool steels ≤ 1,000 N/mm² 10 20 3,183 5,093 0,012 1,592 2,546 0,032 1,273 2,037 0,040
High-speed steels ≤ 1,000 N/mm² 10 20 3,183 5,093 0,012 1,592 2,546 0,032 1,273 2,037 0,040
Cast metals
Cast iron ≤ 350 HB 22 31 8,913 10,186 0,018 4,456 5,093 0,063 3,565 4,074 0,080
Spheroidal graphite and malleable iron ≤ 350 HB 22 31 7,003 7,958 0,018 3,501 3,979 0,063 2,801 3,183 0,080
Non-ferrous metal
Aluminium ≤ 600 N/mm² 40 60 12,732 19,099 0,018 6,366 9,549 0,063 5,093 7,639 0,080
Plastics
Plastics, thermosetting 20 37 6,366 9,549 0,016 3,183 4,775 0,050 2,546 3,820 0,063
Plastics, thermoplastic 20 37 4,777 9,549 0,016 3,183 4,775 0,050 2,546 3,820 0,063
Wood
Softwood 25 37 7,958 9,549 0,016 3,979 4,775 0,050 3,183 3,820 0,063
Hardwood
Hardwood 22 31 7,003 7,958 0,014 3,501 3,979 0,040 2,801 3,183 0,050
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For dia. 12.5
Material designation Tensile strength From dia. 12.5
vc n f
from to from to
Steels
General structural steels ≤ 850 N/mm² 25 37 796 955 0,250
Unalloyed heat-treated steels ≤ 850 N/mm² 25 37 796 955 0,250
Low-alloy heat-treated steels ≤ 850 N/mm² 25 37 796 955 0,250
Unalloyed heat-treated steels ≤ 1,000 N/mm² 22 31 700 796 0,200
Low-alloy heat-treated steels ≤ 1,000 N/mm² 22 31 700 796 0,200
Alloyed heat-treated steels ≤ 1,000 N/mm² 10 20 319 509 0,156
Nitriding steels ≤ 1,000 N/mm² 10 20 319 509 0,156
Tool steels ≤ 1,000 N/mm² 10 20 319 509 0,156
High-speed steels ≤ 1,000 N/mm² 10 20 319 509 0,156
Cast metals
Cast iron ≤ 350 HB 22 31 891 1,019 0,313
Spheroidal graphite and malleable iron ≤ 350 HB 22 31 700 796 0,313
Non-ferrous metal
Aluminium ≤ 600 N/mm² 40 60 1,019 1,528 0,250
Plastics
Plastics, thermosetting 20 37 636 955 0,250
Plastics, thermoplastic 20 37 636 955 0,250
Wood
Softwood 25 37 796 955 0,250
Hardwood
Hardwood 22 31 700 796 0,200
Cutting values
For dia. 6.3-10.0
Material designation Tensile strength From dia. 6.3 From dia. 8.0 From dia. 10.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 25 37 1,642 1,971 0,163 1,294 1,552 0,208 1,035 1,242 0,260
Unalloyed heat-treated steels ≤ 850 N/mm² 25 37 1,642 1,971 0,163 1,294 1,552 0,208 1,035 1,242 0,260
Low-alloy heat-treated steels ≤ 850 N/mm² 25 37 1,642 1,971 0,163 1,294 1,552 0,208 1,035 1,242 0,260
Unalloyed heat-treated steels ≤ 1,000 N/mm² 22 31 1,446 1,642 0,130 1,138 1,294 0,163 910 1,035 0,208
Low-alloy heat-treated steels ≤ 1,000 N/mm² 22 31 1,446 1,642 0,130 1,138 1,294 0,163 910 1,035 0,208
Alloyed heat-treated steels ≤ 1,000 N/mm² 10 20 657 1,050 0,104 517 828 0,130 413 662 0,163
Nitriding steels ≤ 1,000 N/mm² 10 20 657 1,050 0,104 517 828 0,130 413 662 0,163
Tool steels ≤ 1,000 N/mm² 10 20 657 1,050 0,104 517 828 0,130 413 662 0,163
High-speed steels ≤ 1,000 N/mm² 10 20 657 1,050 0,104 517 828 0,130 413 662 0,163
Cast metals
Cast iron ≤ 350 HB 22 31 1,840 2,102 0,208 1,448 1,655 0,260 1,158 1,325 0,325
Spheroidal graphite and malleable iron ≤ 350 HB 22 31 1,446 1,642 0,208 1,138 1,294 0,260 910 1,035 0,325
Non-ferrous metal
Aluminium ≤ 600 N/mm² 40 60 2,021 3,032 0,160 1,592 2,387 0,200 1,273 1,910 0,250
Plastics
Plastics, thermosetting 20 37 1,314 1,971 0,163 1,035 1,552 0,208 828 1,242 0,260
Plastics, thermoplastic 20 37 1,314 1,971 0,163 1,035 1,552 0,208 828 1,242 0,260
Wood
Softwood 25 37 1,642 1,971 0,163 1,294 1,552 0,208 1,035 1,242 0,260
Hardwood
Hardwood 22 31 1,446 1,642 0,130 1,138 1,294 0,163 910 1,035 0,208
Cutting values
For dia. 3.15-5.0
Material designation Tensile strength From dia. 3.15 From dia. 4.0 From dia. 5.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 25 37 2,526 3,032 0,080 1,989 2,387 0,100 1,831 2,197 0,115
Unalloyed heat-treated steels ≤ 850 N/mm² 25 37 2,526 3,032 0,080 1,989 2,387 0,100 1,831 2,197 0,115
Low-alloy heat-treated steels ≤ 850 N/mm² 25 37 2,526 3,032 0,080 1,989 2,387 0,100 1,831 2,197 0,115
Unalloyed heat-treated steels ≤ 1,000 N/mm² 22 31 2,223 2,526 0,063 1,751 1,989 0,080 1,611 1,831 0,092
Low-alloy heat-treated steels ≤ 1,000 N/mm² 22 31 2,223 2,526 0,063 1,751 1,989 0,080 1,611 1,831 0,092
Alloyed heat-treated steels ≤ 1,000 N/mm² 10 20 1,011 1,617 0,050 796 1,273 0,063 733 1,172 0,072
Nitriding steels ≤ 1,000 N/mm² 10 20 1,011 1,617 0,050 796 1,273 0,063 733 1,172 0,072
Tool steels ≤ 1,000 N/mm² 10 20 1,011 1,617 0,050 796 1,273 0,063 733 1,172 0,072
High-speed steels ≤ 1,000 N/mm² 10 20 1,011 1,617 0,050 796 1,273 0,063 733 1,172 0,072
Cast metals
Cast iron ≤ 350 HB 22 31 2,829 3,234 0,100 2,228 2,546 0,125 2,050 2,343 0,144
Spheroidal graphite and malleable iron ≤ 350 HB 22 31 2,223 2,526 0,100 1,751 1,989 0,125 1,611 1,831 0,144
Non-ferrous metal
Aluminium ≤ 600 N/mm² 40 60 4,042 6,063 0,100 3,183 4,775 0,125 2,546 3,820 0,125
Plastics
Plastics, thermosetting 20 37 2,021 3,032 0,080 1,592 2,387 0,100 1,464 2,197 0,115
Plastics, thermoplastic 20 37 2,021 3,032 0,080 1,592 2,387 0,100 1,464 2,197 0,115
Wood
Softwood 25 37 2,526 3,032 0,080 1,989 2,387 0,100 1,831 2,197 0,115
Hardwood
Hardwood 22 31 2,223 2,526 0,063 1,751 1,989 0,080 1,611 1,831 0,092
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless drill driver ABS 18 POWER M-CUBE

DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5AH

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information