Welcome to Würth Slowakia For trade customers only

Half round head safety screw with hexagon socket and pin similar to ISO 7380-1, A2-070 stainless steel, plain

ISO 7380-1 similar stainless steel A2 plain
SCR-BUT-A2/070-(TX30-PIN)-M6X70

Art.-no. 02846 70
EAN 4058794638486

Price for selected packaging unit
Half round head safety screw with hexagon socket and pin similar to ISO 7380-1, A2-070 stainless steel, plain

Art.-no. 02846 70

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ideal for carrying out installations in schools, hospitals, museums, closed institutions, prisons and security facilities.

  • Resistant to removal as a result of vandalism.

  • Also suitable for outdoor use as made from stainless steel A2 material.
Notice

A special tool is required for mounting and removal

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanical engineering — to safeguard safety switches and safety systems against removal. Electronics — safety cabinets/switch cabinets.

Thread type x nominal diameter (d1)

M6

Length (l1)

70 mm

Head diameter (dk)

10.5 mm

Head height (k1)

3 mm

Standards

ISO 7380-1 similar, CS

Material

Stainless steel A2

Property class

070

Surface

Plain

RoHS-compliant

Yes

Head type

Button head

Drive type

TX with safety pin

Internal drive

TX30+P

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information