Heavy-duty clamping pin
Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-8X20
Art.-no.
46328 20
EAN 4046778641850
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, plain, type S
Product information
Datasheets(X)
![]() | |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | S |
Nominal diameter (d1) | 8 mm |
Internal diameter (d2) | 5.4 mm |
Length (l1) | 20 mm |
Thickness (s1) | 1.5 mm |
Outer diameter before installation (d1) | 8.4 mm |