Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, plain
ISO 4762/DIN 912 steel 10.9 plain
SCR-CYL-ISO4762-10.9-HS6-M8X110
Art.-no. 00808 110
EAN 4011231132374
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 110 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 8 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS6 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter (d2) | 8 mm |
Product class | A |
