Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain
SCR-CYL-ISO4762-12.9-HS19-M24X380
Art.-no. 008324 380
EAN 4047376905689
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M24 | 
| Length (l1) | 380 mm | 
| Head diameter (dk) | 36 mm | 
| Head height (k1) | 24 mm | 
| Standards | ISO 4762 | 
| Material | Steel | 
| Property class | 12.9 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Socket head | 
| Drive type | Hexagon socket | 
| Internal drive (s1) | HS19 | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
