Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw

ISO 4762/DIN 912 steel 12.9 Dacromet 500 A
SCR-CYL-ISO4762-12.9-HS8-(DC5A)-M10X35

Art.-no. 413531035
EAN 4047376477100

Price for selected packaging unit
Hexagon Socket Head Cap Screw

Art.-no. 413531035

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4762, steel 12.9, zinc flake, silver, Dacromet 500 A
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

35 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Flake zinc silver

RoHS-compliant

No

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information