Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, plain
DIN 6912 plain steel 08.8
SCR-CYL-DIN6912-08.8-HS8-M10X90
Art.-no. 008810 90
EAN 4045727840672
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 90 mm  | 
Head diameter (dk)  | 16 mm  | 
Head height (k1)  | 6.5 mm  | 
Standards  | DIN 6912  | 
Material  | Steel  | 
Property class  | 08.8  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Socket low head  | 
Drive type  | Hexagon socket with keyway  | 
Internal drive (s1)  | HS8  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
