Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated blue passivated (A2K)
SCR-CYL-DIN6912-08.8-HS27-(A2K)-M36X90
Art.-no. 008636 90
EAN 4049557418858
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 90 mm |
Head diameter (dk) | 54 mm |
Head height (k1) | 21.5 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period (3) | 48 h |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS27 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
Tightening torque 90% yield strength (1) | 1936 Nm |
Min./max. resulting pre-load force (2) | 169.9-339.9 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I8I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
