Welcome to Würth Slowakia For trade customers only

Hexagon bolt with shank DIN 601, steel 4.6, zinc-plated, blue passivated (A2K), with nut

SCR-NUT-DIN601-4.6-WS46-(A2K)-M30X100

Art.-no. 007830 100

EAN 4046778925622

Price for selected packaging unit
Hexagon bolt with shank DIN 601, steel 4.6, zinc-plated, blue passivated (A2K), with nut

Art.-no. 007830 100

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 601 has been withdrawn and replaced by ISO 4016. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22 | Strength class 4.8 added).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M30

Length (l1)

100 mm

Head height (k1)

18.7 mm

External drive (s1)

WS46

Standards

DIN 601

Material

Steel

Property class

4.6

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Design

With nut

Product class

C

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information