Hexagon bolt, with thread to head and fine thread DIN 961, steel 8.8, zinc-plated, yellow chromated (A2C)
DIN 961 steel 8.8 zinc plated yellow fine thread
SCR-HEX-DIN961-8.8-WS27-(A3C)-M18X1,5X50
Art.-no. 006751850
EAN 4049557518374
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter x pitch (d1)  | M18 x 1.5  | 
Length (l1)  | 50 mm  | 
Head height (k1)  | 11.5 mm  | 
Standards  | DIN 961  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated yellow  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
External drive (s1)  | WS27  | 
Thread type  | Metric thread  | 
Pitch  | 1.5 mm  | 
Thread form  | Fine pitch thread  | 
Thread design  | Full thread  | 
Product class  | A  | 
RoHS-compliant  | No  | 
