Hexagon cap nut, high profile DIN 1587, A2 stainless steel, plain
NUT-CAP-HEX-DIN1587-A-A2-WS36-M24
Art.-no. 034824
EAN 4049557779072
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for protecting the thread ends
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M24 |
Height (h1) | 42 mm |
External drive (s1) | WS36 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 19 mm |
