Hexagon cap nut, high profile DIN 1587, A4 stainless steel, plain
NUT-CAP-HEX-DIN1587-A-A4-WS36-M24
Art.-no. 034924
EAN 4052703943524
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M24 |
Height (h1) | 42 mm |
External drive (s1) | WS36 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 19 mm |
