Hexagon cap nut, low profile DIN 917, A2 stainless steel, plain
NUT-CAP-HEX-DIN917-A2-WS24-M16
Art.-no. 036316
EAN 4024835339704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 20 mm |
External drive (s1) | WS24 |
Height of hexagon | 16.7 mm |
Material | Stainless steel A2 |
Surface | Plain |
Form | Low |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |
DIN | 917 |
