Hexagon cap nut, low profile DIN 917, steel 6, plain
NUT-CAP-HEX-DIN917-6-WS30-M20
Art.-no. 0357020
EAN 4045727296592
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 25 mm |
External drive (s1) | WS30 |
Height of hexagon | 20.6 mm |
Material | Steel |
Property class | 6 |
Surface | Plain |
Form | Low |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |
DIN | 917 |
