Hexagon cap nut, low profile DIN 917, steel 6, zinc-plated, blue passivated (A2K)
DIN 917 steel zinc plated
NUT-CAP-HEX-DIN917-6-WS30-(A2K)-M20
Art.-no. 035720
EAN 4045727066010
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 25 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
Form | Low |
DIN | 917 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |
