Universal car front protector
FRONT-WNGPROT-CAR-NYLON-400X86CM
Art.-no. 08996002
EAN 4050641033598
Register now and access more than 125,000 products
Test drive and light check can be carried out with cover attached
Large, transparent cut outs on headlights and radiator grille
Protects over a wide area
Allows work to be carried out around the engine bay without time-consuming re-adjustment of the cover
Adapts perfectly to various types of bodywork
Rubber straps can be attached around the engine bay simply and conveniently.
Washable
The removable fleece lining can be washed in the washing machine.
Datasheets(X)
Universal protection for mudguards, radiator grille, bumper and lights on small cars, medium-sized cars and SUVs
Length | 400 cm |
Width | 86 cm |
Material | Nylon (polyamide) |
Colour | Black |
Product weight (per item) | 1.000 g |