Welcome to Würth Slowakia For trade customers only

Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 8, zinc-plated, blue passivated (A2K)

DIN 986 steel 8 zinc plated
NUT-CAP-HEX-DIN986-8-WS24-(A2K)-M16

Art.-no. 035771216

EAN 4053478179781

Price for selected packaging unit
Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 035771216
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
Thread type x nominal diameter (D)

M16

Height (h1)

27.5 mm

External drive (s1)

WS24

Standards

DIN 986

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information