Hexagon head sealing plug, short screw-in pin
DIN 7604 steel zinc plated yellow shape A
PLG-THR-DIN7604-A-(A2C)-M12X1,5
Art.-no.
024091215
EAN 4024835854030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7604, steel, galvanised, yellow passivated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 15.5 mm |
Head height (k1) | 6 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 9 mm |
Design | With short screw in cone |
Product class | B |