Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, A4 stainless steel, plain

DIN 910 bare stainless steel A4
SCR-PLG-DIN910-A4-M18X1,5

Art.-no. 0251051815

EAN 4050382475039

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, A4 stainless steel, plain

Art.-no. 0251051815

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
Thread type x nominal diameter x pitch (d1)

M18 x 1.5

Length (l1)

24 mm

Head diameter (d2)

23 mm

Head height (k1)

12 mm

Standards

DIN 910

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS17

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Thread length (metric thread)

12 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information