Hexagon head sealing plug with collar
DIN 910 steel zinc plated thick-layer passivation
SCR-PLG-DIN910-WS17-(ZSM)-M16X1,5
Art.-no.
515991615
EAN 4059608603935
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 910 galvanised steel, thick-film passivated with sealing (ZSM)
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 17 mm |
Head diameter (d2) | 21 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 12 mm |
Design | Standard design |
Product class | B |