Hexagon head sealing plug with collar, imperial DIN 910, A4 stainless steel, plain
PLG-THR-DIN910-A4-G1 1/2IN-A
Art.-no. 025104112
EAN 4050382475220
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1-1/2 |
Length (l1) | 33 mm |
Head diameter (d2) | 55 mm |
Head height (k1) | 17 mm |
Standards | DIN 910 |
Material | Stainless steel A4 |
Surface | Plain |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS30 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
Thread design | Full thread |
Thread length | 16 mm |
Design | Standard design |
RoHS-compliant | Yes |
