Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)
PLG-THR-DIN910-(A2K)-WS30-G1 1/4AX16
Art.-no. 024153615
EAN 4047376186491
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1-1/4 |
Length (l1) | 33 mm |
Head diameter (d2) | 49 mm |
Head height (k1) | 17 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS30 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
Thread design | Full thread |
Thread length | 16 mm |
Design | Standard design |
RoHS-compliant | Yes |
