Hexagon nut, 1.5xd high DIN 6330, steel 10, plain
DIN 6330 steel 10 plain form B
NUT-HEX-DIN6330-B-10-1,5D-WS18-M12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 18 mm |
External drive (s1) | WS18 |
Standards | DIN 6330 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Width across corners (e) | 20.03 mm |
RoHS-compliant | Yes |
Form | B |
