Welcome to Würth Slowakia For trade customers only

Hexagon nut, 3xd high DIN 6334, steel 10, plain

NUT-HEX-WN6334-10-WS46-M30

Art.-no. 5140330

EAN 4046777717846

Price for selected packaging unit
Hexagon nut, 3xd high DIN 6334, steel 10, plain

Art.-no. 5140330

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Hexagon nut, high profile for reliable and secure connections

  • High strength class ensures excellent load-bearing capacity and a secure hold in demanding applications

  • High profile provides additional stability and strength
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

90 mm

External drive (s1)

WS46

Standards

WN 6334

Material

Steel

Property class

10

Surface

Plain

Design

High profile

Width across corners (e)

50.85 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information