Hexagon nut ISO 4032 steel 10, plain
NUT-HEX-ISO4032-10-WS21-M14
Art.-no. 0320914
EAN 4038898533757
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 12.8 mm |
External drive (s1) | WS21 |
Standards | ISO 4032 |
Material | Steel |
Property class | 10 |
Surface | Plain |
RoHS-compliant | Yes |
