Hexagon nut, flat profile DIN 936, steel, plain
DIN 936 steel plain
NUT-HEX-DIN936-17H-WS32-M22
Art.-no. 031978 22
EAN 4047376162358
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M22 |
Height (m1) | 10 mm |
External drive (s1) | WS32 |
Standards | DIN 936 |
Material | Steel |
Surface | Plain |
Hardness category | 17H |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
