Welcome to Würth Slowakia For trade customers only

Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated yellow chromated (A2C)

NUT-HEX-DIN936-17H-WS55-(A2C)-M36X1,5

Art.-no. 031903615

EAN 4052712243585

Price for selected packaging unit
Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated yellow chromated (A2C)

Art.-no. 031903615

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M36 x 1.5

Height (m1)

14 mm

External drive (s1)

WS55

Standards

EN 28675, DIN 936

Material

Steel

Hardness category

17H

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information