Welcome to Würth Slowakia For trade customers only

Hexagon nut, flat profile with left-hand thread DIN 936, steel, zinc-plated, blue passivated (A2K)

DIN 936 steel zinc plated
NUT-HEX-DIN936-04-WS19-(A2K)-LH-M12

Art.-no. 031900012

EAN 4052712070303

Price for selected packaging unit
Hexagon nut, flat profile with left-hand thread DIN 936, steel, zinc-plated, blue passivated (A2K)

Art.-no. 031900012

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

7 mm

External drive (s1)

WS19

Standards

DIN 936

Material

Steel

Surface

Zinc plated

Property class

04

DIN

936

Thread type

Metric thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information