Hexagon nut, high profile
ISO 4033 steel 8 plain
NUT-HEX-ISO4033-8-WS24-M16
Art.-no.
452980216
EAN 4065232995704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4033, steel 8, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 16.40 mm |
External drive (s1) | WS24 |
Standards | ISO 4033 |
Material | Steel |
Property class | 8 |
Surface | Plain |
Width across corners (e) | 26.75 mm |
RoHS-compliant | Yes |