Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile ISO 4035 steel FK05, zinc flake silver (ZFSHL)

NUT-HEX-ISO4035-05-WS30-(ZFSHL)-M20

Art.-no. 453560920

EAN 4057709312466

Price for selected packaging unit
Hexagon nut, low profile ISO 4035 steel FK05, zinc flake silver (ZFSHL)

Art.-no. 453560920

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (D)

    M20

    Height (m1)

    10 mm

    External drive (s1)

    WS30

    Standards

    ISO 4035

    Material

    Steel

    Property class

    05

    Surface

    Flake zinc silver

    Corrosion protection period

    720 h

    Drive type

    Outer hexagon

    Product class

    B

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    RoHS-compliant

    Yes

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information