Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K)
ISO 4035 steel 04 zinc plated
NUT-HEX-ISO4035-04-WS16-(A2K)-LH-M10
Art.-no. 453560610
EAN 4046777104134
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 5 mm |
External drive (s1) | WS16 |
Standards | ISO 4035 |
Material | Steel |
Surface | Zinc plated |
Property class | 04 |
Thread type | Metric thread |
RoHS-compliant | Yes |