Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile with fine thread ISO 8675, steel 4, plain

ISO 8675 plain steel 04, fine thread
NUT-HEX-ISO8675-04-WS55-M36X2

Art.-no. 031875363
EAN 4046777207033

Price for selected packaging unit
Hexagon nut, low profile with fine thread ISO 8675, steel 4, plain

Art.-no. 031875363

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M36 x 2

Height (m1)

18 mm

External drive (s1)

WS55

Standards

ISO 8675

Material

Steel

Property class

04

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information