Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile with fine thread ISO 8675, zinc plated 5 steel with thick-layer passivation (VZD)

ISO 8675 steel 05 zn ptd. thick-layer pass. fthr.
NUT-HEX-ISO8675-05-WS46-(VZD)-M30X2

Art.-no. 453750302

EAN 4060053272607

Price for selected packaging unit
Hexagon nut, low profile with fine thread ISO 8675, zinc plated 5 steel with thick-layer passivation (VZD)

Art.-no. 453750302

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M30 x 2

Height (m1)

13.90 mm

External drive (s1)

WS46

Standards

ISO 8675

Material

Steel

Property class

05

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information