Hexagon nut, low profile with fine thread
ISO 8675 steel 05 zinc-nickel (ZNSHR) fine thread
NUT-HEX-ISO8675-05-WS34-(ZNSHR)-M22X1,5
Art.-no.
4536512215
EAN 4059608515207
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8675, steel 04, zinc-nickel silver (ZNSHR)
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M22 x 1.5 |
Height (m1) | 11 mm |
External drive (s1) | WS34 |
Standards | ISO 8675 |
Material | Steel |
Property class | 05 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |