Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain
NUT-HEX-FLG-DIN6331-10-1,5D-WS10-M6
Art.-no. 036986
EAN 4045727183885
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9 mm |
Collar diameter (dc) | 14 mm |
External drive (s1) | WS10 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Design | With collar |
Pitch | 1 mm |
Standards | DIN 6331 |
Thread type | Metric thread |
Flange thickness | 3 mm |
Width across corners (e) | 11.05 mm |
Nominal diameter | 6 mm |
RoHS-compliant | Yes |
