Welcome to Würth Slowakia For trade customers only

Hexagon nut with flange EN 1661, steel 8, zinc-nickel, silver (ZNSHL)

EN 1661, steel 8, zinc-nickel
NUT-HEX-FLG-EN1661-8-(ZNSHL)-M10

Art.-no. 453790210

EAN 4046777355918

Price for selected packaging unit
Hexagon nut with flange EN 1661, steel 8, zinc-nickel, silver (ZNSHL)

Art.-no. 453790210

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

10 mm

Flange diameter (dc)

21.8 mm

External drive (s1)

WS16

Standards

EN 1661

Material

Steel

Property class

8

Surface

Zinc nickel silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Design

With flange

Min./max. friction

0.09-0.14 µ

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information