Hexagon socket screw-in nut, tapered thread DIN 906, brass, plain
PLG-THR-DIN906-BRS-HS8-M18X1,5
Art.-no. 0241071815
EAN 4046777763522
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M18 x 1.5 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |
