Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread

DIN 906 steel zinc plated yellow
PLG-THR-DIN906-HS17-(A2C)-M30X1,5

Art.-no. 0241703015

EAN 4052703369423

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread

Art.-no. 0241703015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 906, steel, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M30 x 1.5

Length (l1)

12 mm

Standards

DIN 906

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS17

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information