Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)

DIN 908 steel zinc plated
PLG-THR-DIN908-(A2K)-HS4-M8X1

Art.-no. 02418081
EAN 4038898624943

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)

Art.-no. 02418081
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
Thread type x nominal diameter x pitch (d1)

M8 x 1

Length (l1)

11 mm

Head diameter (d2)

12 mm

Head height (k1)

3 mm

Internal drive (s1)

HS4

Standards

DIN 908

Product class

B

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information