Hexagon socket screw-in nut with collar DIN 908, zinc plated steel, thick-layer passivation with sealing (ZSM)
DIN 908 steel zinc plated thick-layer passivation
PLG-THR-DIN908-(ZSM)-HS17-M33X2
Art.-no. 0242043320
EAN 4059608351232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M33 x 2 |
Length (l1) | 21 mm |
Head diameter (d2) | 39 mm |
Head height (k1) | 5 mm |
Internal drive (s1) | HS17 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |