Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar and FKM sealing ring

DIN 908 steel zinc plated with sealing ring FKM
PLG-DIN908-VSTI-ED-(A2K)-HS22-M42X2

Art.-no. 515920422

EAN 4046777766035

Price for selected packaging unit
Hexagon socket screw-in nut with collar and FKM sealing ring

Art.-no. 515920422

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 908, galvanised steel, blue passivated (A2K), with FKM sealing ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M42 x 2

Length (l1)

21 mm

Head diameter (d2)

49 mm

Head height (k1)

5 mm

Internal drive (s1)

HS22

Standards

DIN 908

Product class

B

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Thread form

Fine pitch thread

Head details

With collar

Drive type

Hexagon socket

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information