Hexagon socket screw-in nut with collar and permanent magnet DIN 908, steel, zinc-plated, blue passivated (A2K), with permanent magnet
DIN 908 steel zinc plated with permanent magnet
PLG-THR-DIN908-PM-(A2K)-HS17-M33X2
Art.-no.
515922332
EAN 4046777766400
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M33 x 2 |
Length (l1) | 21 mm |
Head diameter (d2) | 39 mm |
Head height (k1) | 5 mm |
Internal drive (s1) | HS17 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Head details | With collar |
Drive type | Hexagon socket |
RoHS-compliant | Yes |